Beli Drill Bit Sets di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9 (Mata Bor Lurus)Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
- CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)Deskripsi:The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.atribut:
- Drill Bit Point Angle (°): 118
- Finish - Machining: Black Oxide
- Item: Reduced Shank Drill Bit Set
- Material - Machining: High Speed Steel
- Primary Material Application: All Materials
- Cutting Direction: Right Hand
- Shank Diameter (inch): 1/2
- CHICAGO-LATROBE Set Mata Bor Jobber HSS (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Includes: Metal Drill Index
- Shank Type - Machining: Straight
- Coolant Fed: Non-Coolant Through
- Drill Bit Case Type: Metal Drill Index
- Drill Length Class: Jobber Length
- Material - Machining: High Speed Steel
- Kennedy Set Mata Bor Beton (Drill Bit Set)atribut:
- Material: Carbide-Tipped
- Finish/Coating: Bright
- BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- INGCO Set Mata Bor HSS (Drill Bit Set)Deskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- WESTWARD Set Mata Bor Jobber HSS (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Shank Type - Machining: Straight
- Cutting Direction: Right Hand
- Drill Bit Grouping: Set
- Drill Length Class: Jobber Length
- Item: Jobber Drill Bit Set
- Material - Machining: High Speed Steel
- BOSCH Set Mata Bor Masonry (Drill Bit Set)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton)Deskripsi:Three-flat shank drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits have a round shank with three flats that help prevent the bits from slipping in the drill chuck when creating holes in masonry. The bits install into handheld rotary drills with standard three-jaw chucks.atribut:
- Shank Type - Machining: Straight with Three Flats
- Item: 3-Flat Shank Drill Bit Set
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide Tipped
- Impact Rated: No
- Measurement System: Fractional Inch
- Percussion Rated: Yes
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- CHICAGO-LATROBE Set Mata Bor Jobber Cobalt (Drill Bit Set)Deskripsi:The cobalt jobber-length drill bits in these sets tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel jobber-length drill bits. They provide some shock absorption and can be used in handheld power tools. These sets include multiple drill bits in a variety of sizes.atribut:
- Includes: Metal Drill Index
- Shank Type - Machining: Straight
- Drill Bit Point Type: Split Point
- Drill Bit Point Angle (degrees): 135
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Diameter Ratio: 4xD
- Drill Bit Case Type: Metal Drill Index
- Drill Length Class: Jobber Length
- Flute Type: Spiral
- Material - Machining: Cobalt
- Material Grade - Machining: Heavy Duty
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- DEWALT Rotary Drill & Hammer Drill Bit (Mata Bor Beton)Deskripsi:These bits have a hollow shaft and dust-extraction holes at their tip that allow dust to be removed with a dust extractor during drilling. This reduces both the amount of dust that is released into the surrounding air during drilling and the amount of dust that must be cleaned out of the hole prior to setting the anchors. The bits' SDS-Max shank prevents them from slipping in high-torque drilling applications when creating holes for setting concrete screw anchors. These bits install into compatible rotary drills or rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide Tipped
- MILWAUKEE Drill Bit Set Jobber Length (Mata Bor)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Measurement System: Fractional Inch
- Material - Machining: High Speed Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Flute Type: Parabolic
- Largest Drill Bit Size (inch): 1/16
- Smallest Drill Bit Size (inch): 1/2
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- BOSCH Set Mata Bor CYL-9 Construction (Drill Bit Set)Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atatribut:
- Packaging: Platic packaging, cassette, with Euro hole
- Diameter: 4,5,6,6,8,10,12 mm
- Total Length: 75,85,100,100,120,120,150 mm
- Working Length: 40,50,60,60,80,80,90 mm
- Part Number: 2 607 010 543
- DEWALT Drill Bit Set Hexagonal Shank Carbide Tip (Set Mata Bor Hexagonal)Deskripsi:Hex-shank hammer drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits install into rotary hammer drills with standard three-jaw chucks.atribut:
- Primary Material Application: Concrete; Masonry; Natural Stone
- Shank Length (inch): 2
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide Tipped
- Cutting Direction: Right Hand
- Flute Length (inch): 4
- Drill Bit Grouping: Set
- Flute Type: Spiral
- Largest Drill Bit Size (inch): 1/4
- Number of Cutter Heads: 2
- Smallest Drill Bit Size (inch): 5/32
- UNSPSC: 27112801
Daftar Harga Drill Bit Sets Terbaru October 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| BOSCH Straight Shank Multi Purpose Drill Bit CYL-9 (Mata Bor Lurus) | Rp41.900 |
| CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set) | Rp1.799.900 |
| CHICAGO-LATROBE Set Mata Bor Jobber HSS (Drill Bit Set) | Rp869.900 |
| Kennedy Set Mata Bor Beton (Drill Bit Set) | Rp94.900 |
| BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik) | Rp47.900 |
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| INGCO Set Mata Bor HSS (Drill Bit Set) | Rp45.900 |
| WESTWARD Set Mata Bor Jobber HSS (Drill Bit Set) | Rp389.900 |
| BOSCH Set Mata Bor Masonry (Drill Bit Set) | Rp239.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/P101003057-1.jpg)
/41P107752145-1.jpg)
/dxP107741501-1.jpg)
/b7P102208403-6.jpg)
/1kP101003056-2.jpg)
/P103084161-1.jpg)
/6sP105718244-3.jpg)
/epP107741529-1.jpg)
/P101518350-1.jpg)
/27P101003079-4.jpg)
/54P107711184-1.jpg)
/34P101003112-21.jpg)
/c8P107741440-1.jpg)
/36P101003114-4.jpg)
/lrP107738783-11.jpg)
/k8P107289728-1.jpg)
/mtP107702821-1.jpg)
/P102266953-1.jpg)
/68P107738224-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)